J&W DB-TPH Columns, Agilent Technologies
Catalog # AG123-1632
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Film Thickness:0.25 µm
- Ø int.:0.32 mm
- Description:GC Column, 7 inch cage
- Length:30 m
- Polarity:Low-polarity stationary phase
- Cat. No.:AG123-1632
- Phase:DB-TPH
Specifications
About this item
Specifically designed for the analysis of total petroleum hydrocarbons (TPH), soil analysis, and leaking underground fuel tanks (LUFT).
- Specifically designed for the analysis of total petroleum hydrocarbons (TPHs), soil analysis, and LUFT
- Three analyses in one injection: gas range organics, diesel range organics, and motor oil
- Fast run time
- Bonded, crosslinked, and solvent rinsable
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-TPH columns are specifically designed for the analysis of total petroleum hydrocarbons (TPH), soil analysis, and leaking underground fuel tank (LUFT). These columns deliver three analyses in a single injection (gas range organics, diesel range organics, and motor oil). Solvent rinsable, with fast run times and an operating temperature range of –10 to 320 °C, these high-quality and extensively QC tested columns are excellent for petroleum analysis applications.