J&W DB-Dioxin Columns, Agilent Technologies
Catalog # AG122-2462
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Film Thickness:0.25 µm
- Ø int.:0.25 mm
- Description:GC column, 7" cage
- Length:60 m
- Polarity:Mid-polarity stationary phase
- Cat. No.:AG122-2462
- Phase:DB-Dioxin
Specifications
About this item
Specifically engineered for the analysis of polychlorinated dibenzodioxins (PCDD) and dibenzofurans (PCDF).
- Specifically engineered for the analysis of polychlorinated dibenzodioxins (PCDDs) and dibenzofurans (PCDFs)
- Resolves 2,3,7,8-TCDD and 2,3,7,8-TCDF from all other isomers in one run
- Low bleed, bonded, crosslinked, and solvent rinsable
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-Dioxin columns are specifically engineered for the analysis of polychlorinated dibenzodioxins (PCDD) and dibenzofurans (PCDF). The column resolves 2,3,7,8-TCDD and 2,3,7,8-TCDF from all other isomers in one run. A 100-psi regulator is required to reach optimum carrier gas velocity.