Order Entry
United States
ContactUsLinkComponent
GeneMate Hotplate
GeneMate Hotplate
Catalog # 490000-184
Supplier:  GeneMate
undefined
GeneMate Hotplate
Catalog # 490000-184
Supplier:  GeneMate

Specifications

  • Description:
    GeneMate Hotplate
  • Cat. No.:
    490000-184
  • Supplier no.:
    H4000-H-GM

Specifications

About this item

Hotplate that is compatible with a wide variety of borosilicate glass beakers, flasks, bottles and other vessels.

  • Ceramic work surface, 7.5×7.5"
  • Temperature control up to 380 °C
  • Space efficient design (8×9") facilitates use on crowded benchtops and/or inside bio-hoods
  • Durable, chemical resistant white ceramic work surface

GeneMate hotplates feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient design (8×9" footprint), makes them ideal for use on crowded bench tops and inside of bio-hoods.

Advanced microprocessor controls with convenient turn knob allow quick, precise adjustment and maintenance of temperature. Safety indicator LED's on the front panel indicate when the heating function has been activated. With a square 7.5" in work surface, units are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles, and other vessels.

Corresponding magnetic hotplate stirrers (heating and stirring 490000-188) or magnetic stirrers (stirring only 490000-192) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.