Order Entry
United States
ContactUsLinkComponent
Masterflex® L/S® Portable Sampling Pumps, Avantor®
Masterflex® L/S® Portable Sampling Pump with Easy-Load® Head for High-Performance Precision Tubing; 12 VDC or 115/230 VAC
Catalog # MFLX07571-02
CE Compliant
CSA Certified
UL Listed
2 year warranty
ISO9001
undefined
Masterflex® L/S® Portable Sampling Pump with Easy-Load® Head for High-Performance Precision Tubing; 12 VDC or 115/230 VAC
Catalog # MFLX07571-02
Supplier Number:  7571-02
CE Compliant
CSA Certified
UL Listed
2 year warranty
ISO9001

Specifications

  • Maximum Flow Rate:
    1100 ml/min
  • Power:
    90 - 260 VAC; 12 VDC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
  • Accuracy:
    ±5%
  • Control Type:
    Analog Variable Speed
  • No. of Channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Portable Sampling Pump with Easy-Load® Head for High-Performance Precision Tubing; 12 VDC or 115/230 VAC
  • Height:
    24 cm (9.6")
  • Length:
    38 cm (17.9")
  • Duty Cycle:
    Continuous
  • Drive IP rating:
    IP 54
  • Min. RPM:
    70 rpm
  • Open-head sensor:
    No
  • Tubing sizes accepted:
    L/S® 15, 24
  • Washdown capable:
    No
  • Drive:
    Portable Sampling Drive
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Cat. No.:
    MFLX07571-02
  • Max. RPM:
    400 rpm
  • Pump Head:
    07514-12 (L/S® Easy-Load® head)
  • Width:
    31 cm (12.1")
  • Housing material:
    HDPE, anodized aluminium, stainless steel, and polyester

Specifications

About this item

Sample depths down to 7.9 meters (26 feet).

  • Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
  • Reversible flow and prime/purge function
  • Includes a Masterflex® L/S® Easy-Load pump head
  • Also accepts Masterflex® L/S® Standard pump heads (order separately)
  • Floats up to 30 minutes if dropped in water when case is closed and latched
  • IP54-rated control panel protects against inclement weather and splashing water
  • Rechargeable battery — ideal for field applications

The Masterflex® L/S® portable sampler is designed for the ultimate in portability and versatility. Run up to four hours on the self-contained 12 VDC rechargeable battery, or indefinitely from any AC or 12 VDC power supply. Charge the internal battery from an AC power supply or a DC voltage source of lower voltaic potential than the battery itself. The variable-speed drive has a top speed of 400 rpm, allowing you to adjust the flow rate to the needs of your application.

Pump is encased in a high-visibility yellow housing for easy recognition and recovery in the field.

Delivery: Includes masterflex® L/S® Easy-Load pump head (07514-12) and AC adapter with 3.7-m (12-ft) cable.
  • Maximum Flow Rate:
    1100 ml/min
  • Power:
    90 - 260 VAC; 12 VDC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
  • Accuracy:
    ±5%
  • Control Type:
    Analog Variable Speed
  • No. of Channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Portable Sampling Pump with Easy-Load® Head for High-Performance Precision Tubing; 12 VDC or 115/230 VAC
  • Height:
    24 cm (9.6")
  • Length:
    38 cm (17.9")
  • Environmentally Preferable:
  • Duty Cycle:
    Continuous
  • Drive IP rating:
    IP 54
  • Min. RPM:
    70 rpm
  • Open-head sensor:
    No
  • Tubing sizes accepted:
    L/S® 15, 24
  • Washdown capable:
    No
  • Drive:
    Portable Sampling Drive
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Cat. No.:
    MFLX07571-02
  • Max. RPM:
    400 rpm
  • Pump Head:
    07514-12 (L/S® Easy-Load® head)
  • Width:
    31 cm (12.1")
  • Housing material:
    HDPE, anodized aluminium, stainless steel, and polyester