Hammermill® Premium Multipurpose Print Paper, 20 lbs. Bond Weight
76540-086
- Color:White
- Dimensions:8.5×11"
- Cat. No.:76540-086
- Packaging:500 sheets/ream
Premium multipurpose printer paper provides a versatile sheet that's designed to run effectively through all office equipment.
- Perfect for duplex copies, newsletters, flyers, forms, reports, price listings, manuals a nd more
- ColorLok® technology ensures blacks are up to 60% bolder, colors up to 30% more vivid, and ink dries up to 3× faster
- Acid-free for archival quality
- Contributes toward satisfying credit MR1 under LEED
- Paper basis weight: 20 lbs. bond
- Paper grade: 75 gsm
- Brightness rating: 97(US), 113 (International)
High brightness and heavy basis weight combine to produce high-quality documents with sharp, clear images. ColorLok® technology ensures vivid colors, bolder blacks, and faster drying time. Ideal for duplex copies, newsletters, flyers, forms, reports, price listings, manuals, and more. Backed by the 99.99% Jam-Free® guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.