Dial® Professional Antibacterial Foaming Hand Wash Refill for FIT Manual Dispenser
Catalog # 76540-068
Supplier: Janitorial Supplies
Specifications
- Capacity:1200 ml (40.6 oz.)
- Color:Peach
- Description:Foam soap, refill
- Cat. No.:76540-068
Specifications
About this item
Kills 99.99% of germs encountered in away-from-home settings.
- Hypoallergenic foam is as mild as water itself and gentle on skin
- Enriched with a triple moisturizing system to condition hands
- Clean Tip Technology cleans the pump tip after each use to minimize drip risk
- 1200 ml refill bottle
Dermatologist tested handwash is enriched with a triple moisturizing system which helps condition hands. Refill for Dial® FIT® manual dispensers.