CoinLOK™ Coin Bag, Plastic, Clear, 5 mil, CONTROLTEK
Catalog # 76540-066
Supplier: Janitorial Supplies
Specifications
- Color:Clear
- Description:Plastic deposit bag with press-to-close glue closure
- L×W:12.5×25"
- Thickness:5 mil.
- Cat. No.:76540-066
Specifications
About this item
Used every day by major armored couriers and banks, CoinLOK™ provides the convenience of a single-use bag while matching the strength of many reusable bags.
- Exceptionally strong construction that virtually eliminates breakage
- Tamper-resistant closure with ultra-strong adhesive for security in transit
- Reinforced die-cut handle with triple-ply film withstands 100 lbs. stretch test
- Low slip surface for easy stacking
- High visibility Fed-compliant barcodes for easy scanning
- Large serial numbers for easy tracking via CCTV
- Fed-required labeling and writing areas
CoinLOK™ fits all major coin counters and sorters, improving the efficiency and security of coin processing.
Certifications: Meets VPC (Vault Process Certification) standards for security and performance.