Digital Dry Baths, Crystal
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Certificates
About this item
Dry baths are versitale, reliable, and designed for precise temperature control for processing precious samples in a variety of applications with 1-, 2- and 4-block models.
- Digital display of temperature
- Precise temperature control
- Fast heat-up times
- Programmable models DB-01A, DB-03A and DB-04A offer 6 segments with timer
- Overheating alarm and automatic shutoff on all models for added safety
- Large selection of blocks for tubes, vials and microplates available
- Includes cover(s) for improved temperature uniformity
All Crystal Dry Bath Heaters offer the confidence and effeciency that your molecular biology, histology, clinical, environment and industrial applications demand. See the list of blocks available.
Two-year warranty.
Certifications: CE, RoHS, WEEE.
Ordering information: Blocks sold separately.
Delivery: Supplied with models DB-01A and DB-02A: 1× DBA05, model DB-03A: 2× DBA05 and model DB-04A: 4× DBA05 insulating cover.
Specifications
- Catalog No:
- 76542-748
- 76542-746
- 76542-744
- 76542-742
- Model:
- DB-04A
- DB-03A
- DB-02A
- DB-01A
- Heating Time:
- 20..120 °C in <25 min
- 20..120 °C in <25 min
- 20..120 °C in <15 min
- 20..120 °C in <15 min
- Temperature Range:
- Ambient + 5...120 °C
- Ambient + 5...120 °C
- Ambient + 5...120 °C
- Ambient + 5...120 °C
- Temperature Uniformity:
- <±0.5 °C (@37 °C)
- <±0.5 °C (@37 °C)
- <±0.3 °C (@ 37 °C)
- <±0.3 °C (@37 °C)
- Chamber Dimensions:
- 118×78×40 mm (4.6×3.1×1.6")
- 118×78×40 mm (4.6×3.1×1.6")
- 118×78×31.5 mm (4.6×3.1×1.2")
- 118×78×31.5 mm (4.6×3.1×1.2")
- Electrical:
- AC 110 V, 60 Hz
- AC 110 V, 60 Hz
- AC 110 V, 60 Hz
- AC 110 V, 60 Hz
Specifications
Blocks and Insulation Covers
Product Information
Frequently Bought Together