Chest Freezer, Model 34-15, 0 to -34 °C, Scientemp Corp
Catalog # MSPP-34-15
Supplier: SCIENTEMP CORP MS
Specifications
- Temperature range:0...–34 °C
- Capacity:15 cu.ft.
- Description:Standard freezer
- Model:34-15
- Compressor:Not applicable
- Defrost:Manual
- Door Lock:Key locking
- Exterior W×D×H:55³/₄×29¹/₂×34/₄"
- Interior W×D×H:49³/₈×21¹/₂×25"
- Cat. No.:MSPP-34-15
Specifications
About this item
Freezers are manufactured using environmentally safe urethane foam insulation.
- Safe, economical and easy access
- CFC free
- Sturdy construction
- Temperature display or alarm
Key-locking counter-balanced lid with non-magnetic gasket. All products are manufactured using non-toxic, non-combustible and non-ozone depleting refrigerant. Compressors are permanently lubricated and hermetically sealed.
Outer cabinet is made of welded steel with high-impact textured powder coat finish. Inner compartment is made of welded steel, epoxy enamel finish.
Digital readout displays internal temperature in either degrees centigrade or fahrenheit. An audible alarm sounds to alert personnel of a rise in internal temperature (no battery backup).