HOBO® Data Loggers Self-Describing 6' Pipe Temperature Sensor
Catalog # 470336-316
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Description:Pipe temperature sensor, 6' cable length
- Cat. No.:470336-316
- Accuracy:±0.15 °C from 0...50 °C
- Range:–40...100 °C
Specifications
About this item
Temperature sensor with Self-Describing technology for quick, easy set up.
- Available in 1.8 m (6')
- Faster response time
- Suitable for pipe mounting
Locking jack to ensure sensor is connected and stays connected.