Order Entry
United States
ContactUsLinkComponent
Charcoal activated, NORIT® A SUPRA
Charcoal activated, NORIT® A SUPRA
New Product
Certificates
undefined
Charcoal activated, NORIT® A SUPRA
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Black Powder
  • Loss on drying:
    ≤15 %
  • Sulfated ash:
    ≤5 %
  • Additional info:
    phenazone adsorption: > 40%
  • Acidity/alkalinity:
    passes test
  • Copper (Cu):
    ≤25 ppm
  • Lead (Pb):
    ≤10 ppm
  • Zinc (Zn):
    ≤25 ppm
  • Acid soluble substances:
    ≤3 %
  • Alcohol soluble substances:
    ≤0.5 %

Specification Test Results

Frequently Bought Together