Order Entry
United States
ContactUsLinkComponent
Isopropenyl chloroformate 96% stabilized
Toxic
Corrosive
Flammable
Isopropenyl chloroformate 96% stabilized
Supplier:  Avantor
Certificates
undefined
Toxic
Corrosive
Flammable
Isopropenyl chloroformate 96% stabilized
Supplier:  Avantor

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4130 to 1.4160 (20°C, 589 nm)
  • GC:
    ≥95 %
  • Stabilizer:
    Approx. 0.01% BHT

Specification Test Results

Frequently Bought Together