Order Entry
United States
ContactUsLinkComponent
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+%, Extra Pure
Irritant
Health
Flammable
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+%, Extra Pure
New Product
Certificates
undefined
Irritant
Health
Flammable
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+%, Extra Pure
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4010 to 1.4040 (20 °C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %

Specification Test Results

Frequently Bought Together