Order Entry
United States
ContactUsLinkComponent
Iron(III) nitrate nonahydrate 98+% ACS
Irritant
Oxidizing
Iron(III) nitrate nonahydrate 98+% ACS
Certificates
undefined
Irritant
Oxidizing
Iron(III) nitrate nonahydrate 98+% ACS

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Almost white to light gray to light purple Adhering crystals or chunks
  • Titration Complexometric:
    98.0 to 101.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤500 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Frequently Bought Together