Order Entry
United States
ContactUsLinkComponent
di-Potassium hydrogen phosphate, anhydrous 99+% for analysis
di-Potassium hydrogen phosphate, anhydrous 99+% for analysis
Certificates
undefined
di-Potassium hydrogen phosphate, anhydrous 99+% for analysis

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤1 % (130°C)
  • pH:
    8.5 to 9.6 (5 % at 20°C)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Iron (Fe):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Frequently Bought Together