Order Entry
United States
ContactUsLinkComponent
Guanidinium thiocyanate 99% for biochemistry
Irritant
Corrosive
Guanidinium thiocyanate 99% for biochemistry
Certificates
undefined
Irritant
Corrosive
Guanidinium thiocyanate 99% for biochemistry

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Colorless to white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    118 to 122 °C
  • Titration Argentometric:
    ≥98.5 %
  • Sulfated ash:
    ≤0.05 %
  • Solubility:
    (3 M in water) Clear colorless
  • UV:
    at 280 nm A: ≤0.4
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Frequently Bought Together