Order Entry
United States
ContactUsLinkComponent
Calcium chloride, anhydrous 96%, powder, Extra Pure
Irritant
Calcium chloride, anhydrous 96%, powder, Extra Pure
Certificates
undefined
Irritant
Calcium chloride, anhydrous 96%, powder, Extra Pure

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥93.0 %
  • Sulfate (SO4):
    ≤500 ppm
  • Barium (Ba):
    ≤200 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.1 % (in water)

Specification Test Results

Frequently Bought Together