Order Entry
United States
ContactUsLinkComponent
 
 
Sodium thiocyanate 98+% ACS
 
undefined
 
Sodium thiocyanate 98+% ACS

 

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Argentometric:
    ≥98.0 %
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Ammonium (NH4):
    ≤20 ppm
  • Iron (Fe):
    ≤2 ppm
  • Sulfur (S):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Impurity:
    ≤0.2 % Carbonate (as Na2CO3)
  • Insoluble matter:
    ≤0.005 %

 

Frequently Bought Together