Order Entry
United States
ContactUsLinkComponent
 
Sodium bromide 99.5% for analysis
 
undefined
Sodium bromide 99.5% for analysis

 

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥99.5 %
  • pH:
    5 to 8.8 (5 % at 20°C)
  • Chloride (Cl):
    ≤2000 ppm
  • Iodide (I):
    ≤50 ppm
  • Bromate (BrO3):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤2 ppm
  • Barium (Ba):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤10 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤10 ppm
  • Potassium (K):
    ≤2000 ppm
  • Insoluble matter:
    ≤0.005 % (in water)
  • Nitrogen compounds (as N):
    ≤0.005 %

 

Frequently Bought Together