Order Entry
United States
ContactUsLinkComponent
 
Methanol 99.8% for HPLC
    
New Product
 
undefined
Methanol 99.8% for HPLC
    
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental Certification:
    Chem21 Solvent selection guide recommended after discussion

 

 

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.8 %
  • UV:
    at 210 nm A: ≤0.2
  • Wavelength at 1 A.U.:
    ≤205 nm
  • Residue after evaporation:
    ≤5 ppm
  • Acidity/alkalinity:
    ≤0.0002 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

 

Frequently Bought Together