Order Entry
United States
ContactUsLinkComponent
 
 
 
Trifluoroacetic acid 99.5% for biochemistry
 
undefined
 
 
Trifluoroacetic acid 99.5% for biochemistry

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.05 % (Coulometric)
  • Color scale:
    ≤10 APHA
  • Titration with NaOH:
    99.5 to 100.5 %
  • Chloride (Cl):
    ≤10 ppm
  • Fluoride (F):
    ≤50 ppm
  • Sulfate (SO4):
    ≤10 ppm

 

Frequently Bought Together