Order Entry
United States
ContactUsLinkComponent
Zinc sulfate heptahydrate 99.5% for analysis
Irritant
Corrosive
Environment
Zinc sulfate heptahydrate 99.5% for analysis
Certificates
undefined
Irritant
Corrosive
Environment
Zinc sulfate heptahydrate 99.5% for analysis

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    ≥99.4 %
  • pH:
    4.4 to 6.0 (5 % at 25°C)
  • Chloride (Cl):
    ≤5 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤10 ppm
  • Manganese (Mn):
    ≤3 ppm
  • Potassium (K):
    ≤10 ppm
  • Sodium (Na):
    ≤10 ppm
  • Nitrogen compounds (as N):
    ≤0.002 %

Specification Test Results

Frequently Bought Together