Order Entry
United States
ContactUsLinkComponent
Ammonium iron (III) sulfate dodecahydrate 99% ACS
Irritant
Ammonium iron (III) sulfate dodecahydrate 99% ACS
Certificates
undefined
Irritant
Ammonium iron (III) sulfate dodecahydrate 99% ACS

Specification Test Results

  • Appearance:
    Violet Crystals
  • Titration Iodometric:
    98.5 to 102.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Nitrate (NO3):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.01 %
  • Copper (Cu):
    ≤0.003 %
  • Magnesium (Mg):
    ≤0.005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.02 %
  • Zinc (Zn):
    ≤0.003 %
  • Ferrous iron (Fe 2+):
    (Limit about 0.001%) Passes test
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Frequently Bought Together