Order Entry
United States
ContactUsLinkComponent
 
 
 
Cobalt(II) acetate tetrahydrate 98+%
 
undefined
 
 
Cobalt(II) acetate tetrahydrate 98+%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Dark pink to red-pink Crystalline powder or crystals
  • Titration Complexometric:
    ≥98.0 %
  • Chloride (Cl):
    ≤200 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Copper (Cu):
    ≤100 ppm
  • Iron (Fe):
    ≤40 ppm
  • Nickel (Ni):
    ≤2000 ppm
  • Insoluble matter:
    ≤0.02 % (in water)
  • Alkaline earth metals:
    ≤0.5 %
  • Nitrogen compounds (as N):
    ≤0.005 %

 

Frequently Bought Together