Order Entry
United States
ContactUsLinkComponent
Lithium bromide, anhydrous 99+% for analysis
Irritant
Lithium bromide, anhydrous 99+% for analysis
Certificates
undefined
Irritant
Lithium bromide, anhydrous 99+% for analysis

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Powder
  • Titration Argentometric:
    ≥99.0 %
  • Loss on drying:
    ≤0.5 % (400°C)
  • pH:
    6 to 12 (4 % at 20°C)
  • Chloride (Cl):
    ≤1500 ppm
  • Carbonate (CO3):
    ≤300 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤3 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Potassium (K):
    ≤300 ppm
  • Sodium (Na):
    ≤400 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

Specification Test Results

Frequently Bought Together