Order Entry
United States
ContactUsLinkComponent
 
Magnesium chloride hexahydrate 99% for analysis
 
undefined
Magnesium chloride hexahydrate 99% for analysis

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    98.5 to 101.5 %
  • Sulfate (SO4):
    ≤100 ppm
  • Aluminium (Al):
    ≤1 ppm
  • Ammonium (NH4):
    ≤50 ppm
  • Arsenic (As):
    ≤2 ppm
  • Barium (Ba):
    ≤20 ppm
  • Calcium (Ca):
    ≤1000 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤10 ppm
  • Potassium (K):
    ≤3000 ppm
  • Sodium (Na):
    ≤5000 ppm
  • Zinc (Zn):
    ≤10 ppm
  • Free acid (HCl):
    ≤0.02 %
  • Free alkali:
    ≤0.01 % (MgO)

 

Frequently Bought Together