Brady® M210-LAB Portable Label Printers, Brady
Catalog # 76537-110
Supplier: Brady Worldwide
Specifications
- Color:Blue, Gray
- Dimensions:9.5H×4.5W×2.5"D
- Cat. No.:76537-110
- Includes:(1) M210-LAB Label printer; (1) M21 Series polypropylene laboratory labels; (1) Quick start guide
Specifications
About this item
Take on the toughest labeling challenges in the harshest lab conditions with the M210 Label Printer. Create fast, reliable, and pre-sized labels with more material options. Simply drop in a cartridge, type, and print.
- Single-hand manual actuate cutter; straight cut with label retention
- Monocolor LCD ScreenPower Source display (battery, rechargeable battery, AC adaptor operation)
- Print resolution: 203 dpi
- Optional AA battery; Optional rechargeable Lithium-Ion battery
- Maximum tape width: 0.75"
- Maximum labels per day: 100
- Maximum print speed: 0.393 inches/second
Create fast and accurate labels for lab equipment and slides, tubes, beakers, and bottles. Save time with built-in label templates with mathematical symbols. Be more efficient in low-lit areas with a backlit LCD graphics display. Design labels to spec with 6 different text sizes. Choose from 90 compatible, easy-to-load cartridges made from 12 material types.