Specifications
- Description:Dyla-Dual™ Hot Plate Stirrer
- Environmentally Preferable:
- Electrical:120V, 50/60Hz, 10A, 575W
- Plate Dimensions:16.5 cm (6.5")
- Cat. No.:470204-368
Specifications
About this item
The economical and durable Dyla-Dual magnetic hotplate stirrers are ideal for general heating and stirring.
- Cast-Aluminum top plate
- Capacity: 1500 ml
- Five year manufacturer's warranty
- Magnetic stirring from 100 to 1600 rpm
- Hotplate heats up to 400 °C (752 °F)
A large cast-aluminum top plate provides an even heating surface. Electronic speed control and a bi-metallic thermostat deliver reliable and repeatable results. A powerful heater reaches maximum temperature in minutes. A large magnet provides strong magnetic coupling to the spin bar. Indicator lights illuminate when the unit is on.
A built-in support rod holder with locking knob accepts an optional support rod and clamp kit for mounting thermometers and temperature probes. Dyla-Dual hotplate stirrers have the same features as Dylatherm hotplates with a PTFE resin-coated spinbar.
Corresponding hotplates (heating only 470012-600) with ceramic plates are also available.