Order Entry
United States
ContactUsLinkComponent
VWR® GeneMate™ Digital Hotplate
VWR® GeneMate™ Digital Hotplate
Catalog # 76538-842
Supplier:  GeneMate
undefined
VWR® GeneMate™ Digital Hotplate
Catalog # 76538-842
Supplier:  GeneMate

Specifications

  • Temperature range:
    Ambient +5...400 °C
  • Description:
    GeneMate™ hotplate, 10×10"
  • Cat. No.:
    76538-842
  • Electrical:
    115 V, 60 Hz, 1500 W
  • Overall dimensions:
    295×424×114 mm (11.6×16.7×4.5")
  • Top plate dimensions:
    254×254 mm (10×10")
  • Top plate material:
    White ceramic

Specifications

About this item

GeneMate™ Hotplate, 10×10" with temperature control up to 400 °C.

  • Excellent chemical resistance with white ceramic work surface
  • Safety LED warns user when top plate is unsafe to touch

Control type: Digital

Certifications: CE marked.
Ordering information: Corresponding magnetic hotplate stirrers (heating and stirring 76538-830 and 76538-832) or magnetic stirrers (stirring only 76538-840) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.