Order Entry
United States
ContactUsLinkComponent
VWR® GeneMate™ Digital Hotplate
VWR® GeneMate™ Digital Hotplate
Catalog # 76538-824
Supplier:  Ward's
undefined
VWR® GeneMate™ Digital Hotplate
Catalog # 76538-824
Supplier:  Ward's
Supplier Number:  H3770-H-GM

Specifications

  • Temperature range:
    Ambient +5...400 °C
  • Description:
    GeneMate™ hotplate, 7×7"
  • W×D×H:
    191×290×102 mm (7.5×11.4×4")
  • Cat. No.:
    76538-824
  • Electrical:
    115 V, 60 Hz, 750 W
  • Top plate dimensions:
    178×178 mm (7×7")
  • Top plate material:
    White ceramic

Specifications

About this item

GeneMate™ Hotplate, 7×7" with temperature control up to 400 °C.

  • Excellent chemical resistance with white ceramic work surface
  • Stir volumes up to 5 L
  • Safety LED warns user when top plate is unsafe to touch

Control type: Digital

Certifications: CE marked.
Ordering information: Corresponding magnetic hotplate stirrers (heating and stirring 76538-822 and 76538-828) or magnetic stirrers (stirring only 76538-826) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.