Media Bottle Starter Pack, GL 45, Set of 10
Catalog # 470332-654
Supplier: United Scientific Supplies
Specifications
- Capacity:100 / 250 / 500 / 1000 ml
- Description:Media bottle starter pack, set of 10
- Cat. No.:470332-654
Specifications
About this item
Set of 10 autoclavable borosilicate glass media/storage bottles.
- Set includes two 100 ml, three 250 ml, three 500 ml, and two 1000 ml bottles
- Bottles feature printed white graduations and durable marking spot
- Linerless GL45 caps included
Set of 10 borosilicate glass general-purpose media bottles with multiple capacities. Bottles are autoclavable, with permanent white imprinted graduations and marking spots. The screw thread opening has an inner diameter of approximately 30mm. Includes linerless GL45 caps; both the caps and drip-free rings are polypropylene and autoclavable to 140 °C. Maximum use temperature of bottles is 450 °C.