Order Entry
United States
ContactUsLinkComponent
Digital Multimeter, United Scientific
Digital Multimeter, United Scientific
  470332-638
undefined
Digital Multimeter, United Scientific
  470332-638
 :  UNMMD2

 

  • Description:
    Digital multimeter
  • Cat. No.:
    470332-638

 

 

This versatile multimeter includes AC voltage, DC voltage, DC current, continuity, resistance, transistor and battery test modes.

  • Features an easy-to-read 3.5" digital LCD display
  • Supplied with two 24", 18 gauge test leads

Requires one 9 V battery (included).