Order Entry
United States
ContactUsLinkComponent
 
VWR® Standard Series Refrigerator and Freezer Combo Units
Catalog # 76537-060
Supplier:  VWR International
   Safer Human and Environmental Health
   Energy Efficient
undefined
VWR® Standard Series Refrigerator and Freezer Combo Units
Catalog # 76537-060
Supplier:  VWR International
   Safer Human and Environmental Health
   Energy Efficient

Specifications

  • Temperature range:
    Refrigerator: 0...10 °C / Freezer: −15...−10 °C with two auto defrost cycles warming...0 °C per day
  • Capacity:
    435 L (15.35 cu.ft.) refrigerator / 146 L (5.15 cu.ft.) freezer
  • Description:
    VWR® Standard series refrigerator and freezer combo unit 20 CF
  • Environmentally Preferable:
    Safer Human and Environmental Health,
    Energy Efficient
  • Environmental Certification:
    Natural, hydrocarbon refrigerants
  • Cat. No.:
    76537-060
  • Shelves/drawers:
    3 shelves, 1 fixed, 2 adjustable (refrigerator); 1 fixed shelf (freezer)
  • Weight:
    105 kg (231 lbs.)
  • Exterior W×D×H:
    762×867×1753 mm (30×34¹/₈×69")
  • Interior W×D×H:
    Refrigerator: 648×610×997 mm (25¹/₂×24×39³/₄") / Freezer: 603×495×432 mm (23³/₄×19¹/₂×17")
  • Electrical:
    115 V, 60 Hz, 3 A
  • Door type:
    2 solid swing doors (refrigerator and freezer)
  • Defrost:
    Auto defrost (freezer); Cycle defrost (refrigerator)

Specifications

About this item

These multi-functional cold storage units are designed for laboratory use.

  • Mechanical thermostat temperature control
  • Spacious interior shelving
  • High density insulation
  • Auto defrost freezer
  • Two probe access ports
  • Natural, hydrocarbon refrigerant

These VWR® Combo Units offer a cold-storage solution for a variety of laboratory needs. The units provide efficient cooling with high density insulation and offer adjustable shelving, interior lighting and probe access.

All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty. They run on natural, hydrocarbon refrigerant for environmental health and economic efficiency.

Material: White cabinet and door

Certifications: CSA Listed.