3M™ Easy Shine Applicator Kit, Essendant
Catalog # 76500-458
Supplier: Janitorial Supplies
Specifications
- Description:Easy shine applicator kit
- Cat. No.:76500-458
Specifications
About this item
The convenient easy-shine system is a unique set of tools and products designed to make floor finish coating faster and easier while eliminating waste.
- Easy shine applicator system makes floor finishing fast and easy
- 18" white microfiber mop head
- Black/gold aluminum handle
- Telescopic handle extends 43" to 63"
- Use with 3M™ Easy Shine Fill Station Kit
Lightweight applicator with a durable handle and fingertip dispensing control for easy use. Handy backpack with dispensing tubes that run from the backpack to the applicator to provide an easy way to clean. Dispensing tubes are easily replaceable. Easy mounting applicator pad system. The canvas backpack has adjustable straps for a personal, comfortable fit. Cleaning pouch provided with every applicator. Application: Floor Maintenance; Mop Head Size: 18" Wide; Handle Length: 43" to 63"; Mop Head Color: White.