Order Entry
United States
ContactUsLinkComponent
Large Wire Tub Cart with Three Shelves, Luxor
Large Wire Tub Cart with Three Shelves, Luxor
Catalog # 76519-942
Supplier:  Luxor
Large Wire Tub Cart with Three Shelves, Luxor
Catalog # 76519-942
Supplier:  Luxor
Supplier Number:  LICWT2918

Specifications

  • Depth:
    18"
  • Width:
    30"
  • Description:
    Large wire tub cart with three shelves
  • Height:
    30"
  • Cat. No.:
    76519-942
  • Weight:
    29 lbs.

Specifications

About this item

Heavy-duty utility cart is suitable for an assortment of storgae and transport applications.

  • Commercial grade 3" casters
  • Chrome-plated steel frame