BioClean™ Non Sterile Tie-on Face Mask, Ansell
Catalog # 76521-430
Supplier: Ansell Healthcare
Specifications
- Width:95 mm
- Color:White
- Description:Tie-on face mask
- Length:210 mm
- Cat. No.:76521-430
Specifications
About this item
Non sterile tie-on face mask.
- High bacterial and particle efficiency filtration
- Fully enclosed malleable nose-band
- Ultrasonically sealed edges
- Inner and outer facing layer: non-woven polypropylene/polyethylene (hygroscopic)
Providing high particle and bacterial filtration efficiency, the BioClean™ MTA Cleanroom tie-on face mask is manufactured from cleanroom compatible materials to reduce contamination into the controlled environment. The mask features tie-tapes for a secure fastening.
Certifications: ASTM F2101, ISO 2859, ISO 9001:2015.