Clorox® 4-in-One Disinfectant and Sanitizer Aerosol Spray, Essendant
Catalog # 76500-114
Supplier: Janitorial Supplies
Specifications
- Capacity:14 oz.
- Description:4-in-One Disinfectant and sanitizer
- Cat. No.:76500-114
- Packaging:Aerosol spray
Specifications
About this item
Clorox® 4-in-One Disinfectant and Sanitizer disinfects, sanitizes, and reduces allergens with a single all-purpose aerosol spray.
- EPA-registered to kill more than 20 bacteria, virus, and fungi in five minutes on hard surfaces
- EPA-registered to kill bacteria on soft surfaces in as fast as 30 seconds
- Helps create a healthier environment by sanitizing the air and killing odor-causing bacteria, leaving behind a refreshing scent
- Chemical compound: Ethanol 66.34%; Dipropylene Glycol 5.31%
This powerful cleaner disinfects hard surfaces with 24 EPA-registered kill claims, and sanitizes soft surfaces in as little as 30 seconds. It meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19. This disinfecting spray even kills odor-causing bacteria in the air, and leaves behind a refreshing scent. It also reduces pet dander, dust mite matter, and cockroach matter allergens which can trigger allergies and asthma. Ideal for use in offices, day care centers, schools, hotels, restaurants, and other commercial facilities. No precleaning required.