Specifications
- Color:White
- Material:Non-woven fiber
- Cat. No.:76500-082
- Packaging:150/canister
- W×L:5×6"
Specifications
About this item
Healthcare professionals trust Clorox® Healthcare Bleach Germicidal Wipes to help overcome infection control challenges in a constantly changing healthcare environment. Clorox® Healthcare Bleach Germicidal clinical wipes are a ready to use, one step cleaner containing a 1:10 bleach dilution to meet CDC and OSHA guidelines for disinfecting surfaces in healthcare settings.
- Ready to use cleaner disinfectant; EPA registered to kill C. Difficile and 58 other microorganisms
- Powerful disinfectant wipes are great for terminal cleaning
- Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices, and long-term care facilities
- Meets CDC and OSHA recommendations
- Tested for surface safety on common healthcare and office surfaces and equipment
Designed for daily disinfection, high-touch surfaces and medical equipment. These wipes are EPA registered to kill a total of 58 microorganisms, including HAI causing bacteria like MRSA and VRE in 30 seconds, outbreak causing viruses such as Influenza A and B viruses, Measles virus and Norovirus in 1 minute and C. difficile spores, TB and fungi in 3 minutes. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard.
Wipes are engineered to minimize residue and leave less visible residue on surfaces. They are formulated with an anti-corrosion agent and are compatible with common healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces, and vinyl. Intended for use in healthcare settings.