Rubbermaid® HYGEN Quick-Connect Extension Handle, Essendant
Catalog # 76500-266
Supplier: Janitorial Supplies
Specifications
- Color:Yellow/Black
- Material:Aluminum
- Size:48" to 72"
- Cat. No.:76500-266
Specifications
About this item
Get a handle on out-of-reach areas with an adjustable, extendable pole. One-step Quick-Connect mechanism simplifies attaching mops and dusters.
- Adjustable and extendable
- One-step Quick-Connect mechanism
- Ergonomic, cushioned grip
- Lightweight yet sturdy aluminum construction
Cushioned grip and matching twist lock provide comfortable, ergonomic control. High-quality aluminum construction delivers an excellent weight-to-durability ratio.
Use with Rubbermaid® Commercial Q550, Q559, Q560, Q570, Q580, Q855, Q590, Q595, Q850, or Q852.