sticky-Slide I 0.4 Luer Slide, Ibidi
Catalog # MSPP-80178
Supplier: IBIDI USA MS
Specifications
- Volume:60 µl (per reservoir)
- Description:sticky-Slide I 0.4 Luer
- Dimensions:25.5×75.5 mm²
- Cat. No.:MSPP-80178
- Growth area:2.5 cm²
- Supplier no.:80178
Specifications
About this item
A bottomless channel slide used for perfusion applications with a self-adhesive underside to which own substrates can be mounted. 0.4 mm channel height.
- Versatile slide permits the mounting of a variety of bottom materials
- Channel length: 50 mm
- Channel height: 400+50 µm