Order Entry
United States
ContactUsLinkComponent
In-line Luer Injection Port, ibidi
In-line Luer Injection Port, ibidi
Catalog # MSPP-10820
Supplier:  IBIDI USA MS
In-line Luer Injection Port, ibidi
Catalog # MSPP-10820
Supplier:  IBIDI USA MS
Supplier Number:  10820

Specifications

  • Description:
    In-line injection port including a silicone septum, 2.5 mm (ID) male adapter, 4 mm (ID) female adapter
  • Length:
    38.5 mm
  • Material:
    PC/silicone
  • Cat. No.:
    MSPP-10820

Specifications

About this item

An in-line injection port used to inject liquids into a running flow experiment.

  • Allows fluids to be injected with a needle into a running experiment without stopping the flow
  • Silicone septum, individually packed, sterilized
  • Temperature stability: Up to 90 °C (not autoclavable)

This in-line injection port is adaptable to a tubing of ID 0.5 - 1.6 mm (ie. Ibidi perfusion sets) when combined with a Luer Lock Connector Male and a Luer Lock Connector Female.

Max. pressure: 500 mbar