Order Entry
United States
ContactUsLinkComponent
Zero Air Generator, Precision Zero Air 3.5 L, Peak Scientific
Zero Air Generator, Precision Zero Air 3.5 L, Peak Scientific
  103549-786
undefined
Zero Air Generator, Precision Zero Air 3.5 L, Peak Scientific
  103549-786
 :  60-3501
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Zero air generator, Precision Zero Air 3.5L
  • Environmentally Preferable:
  • Cat. No.:
    103549-786

 

 

The Precision Zero Air generators are designed specifically to supply clean, dry, hydrocarbon-free air to be used as flame support gas for GC.

  • Integrates seamlessly with other Precision units
  • Hydrocarbon content (as Methane) < 0.05ppm for market leading purity
  • Minimum lifetime maintenance requirements, no expensive catalyst chamber replacements
  • Avoid risk of contaminants entering the system (when switching out empty cylinders)
  • No risk of running out of gas in middle of analysis
  • Compatible with Precision Air
  • Compressor Status indicative lighting feature (amber warm-up, green ready)
  • 12 month comprehensive on-site warranty

The Precision Zero Air generators are designed specifically to supply clean, dry, hydrocarbon-free air to be used as flame support gas for GC. As with all Precision Series generators, Zero Air benefits from a compact and modular, stackable design, minimizing the total footprint required for GC gas supply, and providing flexibility to add or remove modules as your laboratory requirements evolve over time.