Zero Air Generator, Precision Zero Air 7 L, Peak Scientfic
Zero air generator, Precision Zero Air 7L
Catalog # 103549-788
Marketsource
Supplier: PEAK SCIENTIFIC MS
Supplier #: 60-0008
Zero Air Generator, Precision Zero Air 7 L, Peak Scientfic
Catalog # 103549-788
Supplier: PEAK SCIENTIFIC MS
Marketsource
Jump to:
Product Details & Documents
Precision Zero Air 7L is engineered specifically to provide flame support gas to multiple GC instruments.
- Integrates with existing Precision products, with same modular, stackable design
- Hydrocarbon content (as Methane) < 0.05ppm for market-leading purity
- Up to 7 L/min of Zero Air
- Up to 80 psi/5.5 bar outlet pressure
- Minimum maintenance requirements, no expensive catalyst chamber replacements
- Greatly reduced risk of contaminants entering system and no risk of running out of gas
- Stylish and contemporary aesthetics and functional design
- Status indicative lighting feature (amber warmup, green ready)
- Compatible with Precision Air Compressor
- 12 month comprehensive on-site warranty
Precision Zero Air 7 L is engineered specifically to provide flame support gas to multiple GC instruments. It provides up to 7 liters per minute of hydrocarbon free air, which is ideal for laboratories with multiple GC Detectors, such as FID, FPD, and NPD. The Precision Zero Air 7 L expands Peak Scientific's Precision range, with the same stackable form-factor and compact footprint ensuring it integrates seamlessly with other Precision modules to provide a convenient, reliable and safe gas solution for specific GC gas requirements.
Specifications
- Description:Zero air generator, Precision Zero Air 7L