CrossLab Specialty LC Columns , Agilent Technologies
Agilent offers HPLC columns for your special application needs.
- Columns deliver excellent chromatographic performance
- Wide range of particle sizes for flexible analysis
- Exceptional stability for long column lifetime
Agilent Specialty columns ensure easy, fast, and accurate quantitation of your molecules of interest. These innovative columns were designed and engineered by Agilent to achieve high resolution and efficiency separation, with a robust and reliable performance. Consistent results are obtained from column to column, batch to batch, and lab to lab, ensuring that methods can be transferred across departments and locations to put an end to uncertainty.
- Catalog No:
- AG702111651
- AG79926OD-564
- Phase name:
- ES-OVM
- C18
- Endcapped:
- No
- Yes
- Max. Pressure:
- 200 bar
- 400 bar
- pH Range:
- 3-7.5
- 2-8
- Temperature Limit:
- 40 °C
- 60 °C
- USP Code:
- L57
Frequently Bought Together