CrossLab DB-2887 Columns, Agilent Technologies
AG125-2814
- Column Format:Capillary
- Film Thickness:3.00 µm
- Ø int.:0.53 mm
- Description:J&W DB-2887 GC column, 7" cage
- Length:10 m
- Polarity:Low-polarity stationary phase
- Column hardware:Fused silica
- Cat. No.:AG125-2814
- Phase:DB-2887
Designed for the simulated distillation of ASTM D2887 with rapid conditioning, fast run time, and low bleed compared to packed columns.
- 100% Dimethylpolysiloxane
- Specifically designed for simulated distillation using ASTM Method D 2887
- Rapid conditioning, fast run time, and low bleed compared to packed columns
- Bonded, crosslinked, solvent rinsable
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-2887 is specifically designed for simulated distillation according to ASTM method D2887. With rapid conditioning, fast run times and low-bleed characteristics, these bonded, crosslinked, solvent rinsable columns deliver high column-to-column performance. A wide temperature operating range (–60 to 350 °C) and strict industry QC standards testing further enhance performance and usability.