Universal Thread Adapter, Bürkle
Universal thread adapter, Stainless steel, 48 - 75 mm (1.89 - 2.95"), 32 mm (1.26")
Catalog # 76501-390
Supplier: BURKLE INC
Supplier #: 5601-0120
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
Universal thread adapter for nearly all drums and other containers with opening of 48 to 75 mm (1.89 to 2.95") in diameter, regardless of the respective thread.
- Material stainless steel AISI 304 and ePTFE seal
- Min. height of the container opening 6 mm (0.24"), max. 55 mm (2.17")
The thread adapter can be mounted quickly and easily with clamping screws and can be used for different container openings.
With G2" connector thread for Bürkle drum screw connections and pumps with immersion tube diameter up to 32 mm (1.26").
Delivery information: Universal adapter including ePTFE seal and mounting key.
Specifications
- Description:Universal thread adapter
- Material:Stainless steel
- Fits tubing O.D.:32 mm (1.26")
- Hole size:48 - 75 mm (1.89 - 2.95")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



