Reversible Microcentrifuge Tube Racks
470231-004
- No. of Holes:108
- Color:Assorted
- Dimensions:8¹/₂×5¹/₄×2" (210×133×52 mm)
- Material:PP
- Cat. No.:470231-004
These reversible racks can be used for 0.5 or 1.5 ml capacity tubes.
- Autoclavable
- Convenient pack of 5
- Assorted colors
Both sides of the rack can hold up to 108 tubes, and feature alpha-numeric grid for inventory management. Included transparent lid can be used to cover either side for a clear view as well as protection of stored tubes.