Chlorine-Free Body Bag, with Center Zipper, Mortech®
76498-484
: Mopec
- Color:White
- Description:Chlorine-free body bag, with center zipper
- Cat. No.:76498-484
Chlorine-free body bag.
- Adult size bag measures 36×94"
- Center-style #8 zipper
- Without handles
- Material complies with EPA burn restrictions
These 10 mil, chlorine-free body bags comply with EPA burn restrictions. They remain flexible to −57 °C (−70 °F) for use in winter environments or morgue coolers, without cracking.