Order Entry
United States
ContactUsLinkComponent
Heavy-Duty Bariatric Body Bag, with Envelope Zipper, Mortech®
Heavy-Duty Bariatric Body Bag, with Envelope Zipper, Mortech®
Catalog # 76498-448
Supplier:  Mopec
undefined
Heavy-Duty Bariatric Body Bag, with Envelope Zipper, Mortech®
Catalog # 76498-448
Supplier:  Mopec
Supplier Number:  BE033

Specifications

  • Color:
    Silver
  • Description:
    Bariatric body bag, with envelope zipper
  • Cat. No.:
    76498-448

Specifications

About this item

Bariatric body bag.

  • Overall dimensions are 47 W × 98" L
  • Envelope-style zipper
  • 10 extra strong handles
  • Weight capacity is 750 lbs.
  • 99.9% chlorine-free

Extra-wide design and heavy-duty 12 mil material fabrication. Each bag features 10 extra-strength handles.