Stainless Steel Glove Dispenser, Mortech®
76498-196
- Description:Glove dispenser
- Cat. No.:76498-196
- H×W×D:8.5×5×4"
Durable and simple yet versatile dispenser features an upper component that slides up and down to accommodate up to three glove boxes.
- Adjustable 8.5 to 15" height when fully extended
- 16 gauge cold-rolled steel construction
- Dispenser holds three glove boxes
- Gloves not included
Mounts easily on almost any wall surface with a large patch of double-sided foam tape. Holes are also provided for hardware mounting.